Buy more than* S$200* and get FREE SHIPPING

  • Spanner for TAC tools

Spanner for TAC tools T-8F

Item.#
04773386
Mfr.#
T-8F
Package Qty.
1PC
Ship pack of
1
8.48 SGD
ADD TO CART
Shipped after 2017-05-31
Now we ship to...
...see all
Item Feature
Dimensions a (degree)
2.3
Dimensions b (mm)
39
Dimension d (mm)
19
TRUSCO Part Number
351-3173
Dimensions c(mm)
19
Dimension T (mm)
T8
Usage Tool
Outer diameter TAC tool , inner diameter TAC tool , grooving parting , boring , threading , Quick change FA