Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Holder
  • Holder
  • Holder

Holder PCLNR1616

Item.#
04774314
Mfr.#
PCLNR1616
Package Qty.
1PC
Ship pack of
1
93.60 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Purpose
Outer diameter and end cutting
Type
Pin lock type
Type
Negative
Dimension l1 (mm)
100
Dimensions h1 (mm)
16
Dimensions f1 (mm)
-
Reference Corner rc
0.8
Shape
Apex angle of 80degree diamond shape
Dimensions f (mm)
20
Dimension h (mm)
16
Dimensions b (mm)
16
Dimensions l2 (mm)
20