Buy more than* S$200* and get FREE SHIPPING

  • Holder
  • Holder
  • Holder

Holder PCLNR2020

Item.#
04774341
Mfr.#
PCLNR2020
Package Qty.
1PC
Ship pack of
1
99.07 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Purpose
Outer diameter and end cutting
Type
Pin lock type
Type
Negative
Dimensions f (mm)
25
Dimension h (mm)
20
Dimensions b (mm)
20
Dimensions f1 (mm)
18
Reference Corner rc
0.8
Shape
Apex angle of 80degree diamond shape
Dimensions l2 (mm)
28
Dimension l1 (mm)
125
Dimensions h1 (mm)
20
TRUSCO Part Number
350-6231