Buy more than* S$200* and get FREE SHIPPING

  • holder
  • holder
  • holder

holder PCLNR2525M4

Item.#
04774393
Mfr.#
PCLNR2525M4
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Purpose
Outer diameter and end cutting
Dimensions f1 (mm)
18
Dimensions f (mm)
32
Dimension h (mm)
25
Dimensions b (mm)
25
Shape
Apex angle of diamond shape, 80degree degrees
TRUSCO Part Number
350-6240
Reference Corner rc
0.8
Dimensions l2 (mm)
28
Dimension l1 (mm)
150
Dimensions h1 (mm)
25
Type
Pin lock type
Type
Negative