Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Holder

Holder PTGNL1616

4.50 (2)
Item.#
04775942
Mfr.#
PTGNL1616
Package Qty.
1PC
Ship pack of
1
93.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Outer diameter cutting
Type
Negative
TRUSCO Part Number
350-6410
Shape
Apex angle of 80degree diamond shape
Type
Pin lock type
Dimension h (mm)
16
Dimension l1 (mm)
100
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used in plastics processing machine
5
From Japan
On 2017-03-08 21:02:56
Was used to attach the chip, but is used without any problem can be nicely attached.
This review is about item#4775942.
For outer diameter cutting lathe
4
From Japan
On 2014-12-10 13:49:16
The purchase of this second time, the product is Nashi no problem. However, this time I 25 corners on the one-size I wanted, but four stars in that of the next February in stock.
This review is about item#04775967.