Buy more than* S$200* and get FREE SHIPPING

  • Holder

Holder PTGNR1616

Item.#
04776021
Mfr.#
PTGNR1616
Package Qty.
1PC
Ship pack of
1
93.60 SGD
ADD TO CART
Shipped after 2017-04-03
Now we ship to...
...see all
Item Feature
Purpose
Outer diameter cutting
Dimensions f1 (mm)
16
Type
Pin lock type
Type
Negative
Dimension l1 (mm)
100
Dimensions h1 (mm)
16
TRUSCO Part Number
350-6436
Reference Corner rc
0.8
Dimensions l2 (mm)
22
Shape
Apex angle of diamond shape, 80degree degrees
Dimensions f (mm)
20
Dimension h (mm)
16
Dimensions b (mm)
16