Buy more than* S$200* and get FREE SHIPPING

  • Holder

Holder PTGNR2020

Item.#
04776046
Mfr.#
PTGNR2020
Package Qty.
1PC
Ship pack of
1
99.07 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Outer diameter cutting
Dimensions f1 (mm)
16
Type
Pin lock type
Type
Negative
Dimension l1 (mm)
125
Dimensions h1 (mm)
20
TRUSCO Part Number
350-6444
Reference Corner rc
0.8
Dimensions l2 (mm)
22
Shape
Apex angle of diamond shape, 80degree degrees
Dimensions f (mm)
25
Dimension h (mm)
20
Dimensions b (mm)
20