Buy more than* S$200* and get FREE SHIPPING

  • Clamp type scraper electrode holder

Clamp type scraper electrode holder HCS-15

5.00 (1)
Item.#
04783012
Mfr.#
HCS-15
Package Qty.
1PC
Ship pack of
1
64.07 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Inserts not included.Please purchase separately.
Dimensions L (mm)
400
Tip
CST-15
Dimension T (mm)
5
Thickness (mm)
5
Inscribed Circle Diameter (phi mm)
CST-15 size A:15 size B:25 size C:2.3 size rc:250
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For the care of the machine tool
5
From Japan
On 2015-07-01 21:10:39
Possible without impossible without, and said the place will do? Blade portion has a thickness, a certain strength, is also easy to have is. The grip is a plastic, but easy to grip, does not feel slippery. In addition, the rear has become thick, easy to press. If you do not feel drawback say by force, and is on the chip holder Upon corners finger, but is never broken, you think about it is octopus. You can avoid to put it the other way around. All I can say anything, but I think it is good if you can reduce the price.
This review is about item#04783021.