Buy more than* S$200* and get FREE SHIPPING

  • Clamp type scraper electrode holder

Clamp type scraper electrode holder HCS-20

5.00 (1)
Item.#
04783021
Mfr.#
HCS-20
Package Qty.
1PC
Ship pack of
1
67.62 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Caution
Inserts not included.Please purchase separately.
Dimensions L (mm)
400
Tip
CST-20
Dimension T (mm)
5
Thickness (mm)
5
Inscribed Circle Diameter (phi mm)
CST-15 size A:15 size B:25 size C:2.3 size rc:250
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For maintenance of machine tools
5
From Japan
On 2015-07-01 21:10:39
I told you that it is neither possible nor impossible. The blade portion has a thickness, strength, easy to hold. Although the grip part is made of plastic, it is easy to grasp, I do not feel slippery. Also, the rear is thick and easy to push. I do not feel the drawback, but to put it strongly, when the chip holder part is up, the corner faces my fingers, although there is nothing that has broken, can you possibly octopus? You can avoid it by turning it over. I can say anything else, but I think that it would be good if we could reduce the price.
This review is about item#04783021.