Buy more than* S$200* and get FREE SHIPPING

  • Spoon Scraper

Spoon Scraper HLS-10

Item.#
04783055
Mfr.#
HLS-10
Package Qty.
1PC
Ship pack of
1
159.90 SGD
ADD TO CART
Shipped after 2017-03-28
Now we ship to...
...see all
Item Feature
Dimensions R2 (mm)
90
Dimension W (mm)
15
Dimensions C (mm)
7
Dimensions A (mm)
20
Material
MD10
Dimensions R1 (mm)
70
Dimension T (mm)
5
Dimensions B (mm)
35
Dimensions L (mm)
290