Buy more than* S$200* and get FREE SHIPPING

  • Holder (T) SNR / L

Holder (T) SNR / L SNR0010K11

Item.#
04789933
Mfr.#
SNR0010K11
Package Qty.
1PC
Ship pack of
1
189.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension h (mm)
15
Dimensions b (mm)
15
Dimensions l2 (mm)
25
Dimension l3 (mm)
-
Egocentric
Right
TRUSCO Part Number
349-9952
Tip Size
11
Lead Angle
Le 1degreedegrees
Dimension d (phi mm)
16
Minimum Cutting Diameter D (phi mm)
12
Dimensions f (mm)
6.6
Dimension l1 (mm)
125
Type
Screw-on method
Specification
Bit for inside diameter
Application
Inside diameter, screw cutter