Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert TEEN32ZTR

Item.#
04799837
Mfr.#
TEEN32ZTR
Package Qty.
1Box(10PC)
Ship pack of
1
87.43 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inscribed Circle Tolerance (mm)
+/-0.025
Thickness Tolerance (mm)
+/-0.025
Caution
Changed to sequential perforated type
Shape
60 degree equilateral triangle
Holes With/Whithout
nothing
Work Material
Steel and stainless
Relief Angle (degree)
20
Nose Position Tolerance (mm)
+/-0.025
Thickness (mm)
3.18
Material
N308
Inscribed Circle Diameter (phi mm)
9.525