Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert TEEN32ZTR

Item.#
04799882
Mfr.#
TEEN32ZTR
Package Qty.
1Box(10PC)
Ship pack of
1
87.43 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inscribed Circle Tolerance (mm)
+/-0.025
Thickness Tolerance (mm)
+/-0.025
Caution
Changed to sequential perforated type
Thickness (mm)
3.18
Material
UX30
Holes With/Whithout
Without
Relief Angle (degree)
20
Nose Position Tolerance (mm)
+/-0.025
Inscribed Circle Diameter (phi mm)
9.525
Shape
Equilateral triangle 60 degree degrees
TRUSCO Part Number
349-2931
Work Material
P (steel)/M (stainless )