Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert TEEN43ZFR

3.00 (1)
Item.#
04799891
Mfr.#
TEEN43ZFR
Package Qty.
1Box(10PC)
Ship pack of
1
129.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Holes With/Whithout
Without
Inscribed Circle Tolerance (mm)
+/-0.025
Thickness Tolerance (mm)
+/-0.025
Work Material
K(cast iron)/N(nonferrous metal)/S(Difficult to cut material)/H (high hardness material)
Material
TH10
Thickness (mm)
4.76
Caution
Changed to sequential perforated type
Cutting Range
Finishing to medium cutting
Relief Angle (degree)
20
Nose Position Tolerance (mm)
+/-0.025
Shape
Equilateral triangle 60 degree degrees
Inscribed Circle Diameter (phi mm)
12.7
TRUSCO Part Number
349-2940
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Use the cutting of FC250 casting.
3
From Japan
On 2008-01-25 12:24:59
10-year position we use. That there is no you consider other.
This review is about item#04799891.