Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert TEEN43ZTR

Item.#
04799943
Mfr.#
TEEN43ZTR
Package Qty.
1Box(10PC)
Ship pack of
1
129.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inscribed Circle Tolerance (mm)
+/-0.025
Thickness Tolerance (mm)
+/-0.025
Caution
Changed to sequential perforated type
Egocentric
Right
Inscribed Circle Diameter (phi mm)
12.7
Shape
60 degree equilateral triangle
Work Material
Steel and stainless
Relief Angle (degree)
20
Nose Position Tolerance (mm)
+/-0.025
Cutting Blade Shape
Chamfer honed edge
Holes With/Whithout
nothing
Thickness (mm)
4.76
Material
N308