Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert TEEN43ZTR

Item.#
04799986
Mfr.#
TEEN43ZTR
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Inscribed Circle Tolerance (mm)
+/-0.025
Thickness Tolerance (mm)
+/-0.025
Caution
Changed to sequential perforated type
Inscribed Circle Diameter (phi mm)
12.7
Material
TU40
Egocentric
Right
Relief Angle (degree)
20
Nose Position Tolerance (mm)
+/-0.025
Holes With/Whithout
None
Thickness (mm)
4.76
Cutting Blade Shape
Chamfer honing blade