Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert TEEN43ZTR

Item.#
04799995
Mfr.#
TEEN43ZTR
Package Qty.
1Box(10PC)
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Inscribed Circle Tolerance (mm)
+/-0.025
Thickness Tolerance (mm)
+/-0.025
Caution
Changed to sequential perforated type
Inscribed Circle Diameter (phi mm)
12.7
Shape
Equilateral triangle 60 degree degrees
TRUSCO Part Number
349-2991
Cutting Blade Shape
Chamfer, honing blade
Work Material
P (steel)/M (stainless )
Relief Angle (degree)
20
Nose Position Tolerance (mm)
+/-0.025
Holes With/Whithout
Without
Thickness (mm)
4.76
Material
UX30
Cutting Range
Finishing to medium cutting
Egocentric
Right