Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert TNGG160402L-C

Item.#
04802192
Mfr.#
TNGG160402L-C
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Corner Height Tolerance (mm)
+/-0.025
Thickness s (mm)
4.76
Inscribed Circle Tolerance (mm)
+/-0.025
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
9.525
Cutting Range
Cutting and finishing, with liberty
Material
X407
Hole Diameter d1 (mm)
3.81
Blade Length l (mm)
16.5
Relief Angle (degree)
0
Egocentric
Left
Holes With/Whithout
Yes
Breaker
CType
Corner Radius rc (mm)
0.2