Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert TNGG160402R-C

3.89 (9)
Item.#
04802253
Mfr.#
TNGG160402R-C
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Corner Height Tolerance (mm)
+/-0.025
Thickness s (mm)
4.76
Inscribed Circle Tolerance (mm)
+/-0.025
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
9.525
Corner Radius rc (mm)
0.2
Cutting Range
Accuracy finish
Material
NS530
Hole Diameter d1(Φmm)
3.81
Blade Length l (mm)
16.5
Relief Angle (degree)
0
Egocentric
Right
Type
Negative
Holes With/Whithout
Available
Shape
Equilateral triangle 60 degree degrees
Work Material
P (steel)/K (cast iron)
Customer Reviews
5 star 3
4 star 2
3 star 4
2 star 0
1 star 0
Review Rating: 3.89
9 Customer Reviews
The reviews are automatic translation.
Used for lathe operation
4
From Japan
On 2014-06-12 23:56:17
It is no different from purchasing at a tool specialty shop, so buy it depending on the price.
This review is about item#04802533.
Cutting
3
From Japan
On 2014-05-15 16:15:52
it is normal. It is very helpful to have things of this model number by the monotaro brand.
This review is about item#04802883.
lathe
3
From Japan
On 2014-02-19 17:08:57
Previously it purchased at a trading company, but your company is cheaper.
This review is about item#04802567.
Universal lathe
5
From Japan
On 2013-07-30 14:24:41
It is suitable for burned metal processing. Please do not miss it.
This review is about item#04802244.
I use it for rough machining of inner and outer diameter with a general-purpose lathe.
3
From Japan
On 2013-05-17 00:42:44
In the past, the coating of TN OO 160404RL-C had many kinds, but at present it seems like there are no options, I tried using other company, but it can not be used as useless I'm using it, would you like me to make other than GH 330?
This review is about item#04802533.
Sell
3
From Japan
On 2013-05-02 13:56:33
It is cheaper than purchasing through an agent.
This review is about item#04802567.
lathe
4
From Japan
On 2012-03-02 00:23:58
I do not feel iron's outer diameter durability very much (any manufacturer's chip is the same) It can be used normally at reasonable price and finished neatly. I hope that the price of this chip will drop further.
This review is about item#04802567.
Cutting of special steel (SCR 415 H material)
5
From Japan
On 2010-10-25 11:07:04
I purchased and used the same thing from other companies from another company. We purchase superior profitable products aimed at further campaign days with the same thing, cheaper price of your products.
This review is about item#04802567.
Shaft production by lathe machining
5
From Japan
On 2008-04-29 08:09:00
Sharpness is good and the price is reasonable
This review is about item#04802883.