Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert TNGG160402R-C

3.89 (9)
Item.#
04802287
Mfr.#
TNGG160402R-C
Package Qty.
1Box(10PC)
Ship pack of
1
78.13 SGD
ADD TO CART
Shipped after 2017-05-11
Now we ship to...
...see all
Item Feature
Corner Height Tolerance (mm)
+/-0.025
Thickness s (mm)
4.76
Inscribed Circle Tolerance (mm)
+/-0.025
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
9.525
Cutting Range
Accuracy finish
Material
X407
Corner Radius rc (mm)
0.2
Hole Diameter d1(Φmm)
3.81
Blade Length l (mm)
16.5
Relief Angle (degree)
0
Egocentric
Right
Holes With/Whithout
Available
Shape
Equilateral triangle 60 degree degrees
Type
Negative
Work Material
P (steel)
Customer Reviews
5 star 3
4 star 2
3 star 4
2 star 0
1 star 0
Review Rating: 3.89
9 Customer Reviews
The reviews are automatic translation.
Use the lathe work
4
From Japan
On 2014-06-12 23:56:17
Since any change is not the purchase of a tool shop, to buy depending on the price.
This review is about item#04802533.
Cutting
3
From Japan
On 2014-05-15 16:15:52
it is normal. Very survive and Monotarou brand in who can put the things of this model number.
This review is about item#04802883.
lathe
3
From Japan
On 2014-02-19 17:08:57
Previously it had to buy at a trading company, but it is more of your company is cheap.
This review is about item#04802567.
General-purpose lathe
5
From Japan
On 2013-07-30 14:24:41
It is suitable for metal processing containing the baked. Please do not in missing numbers.
This review is about item#04802244.
We use the rough machining of the inner and outer diameters in the general-purpose lathe.
3
From Japan
On 2013-05-17 00:42:44
Previously, the coating of TN ○○ 160404RL-C, although I was there a lot of kind, is such a situation there is no choice in the current, but I tried to use the other companies, reluctantly not useless use has been, I would like to be made other than the GH330?
This review is about item#04802533.
Sell
3
From Japan
On 2013-05-02 13:56:33
Cheaper than buying through the agency.
This review is about item#04802567.
lathe
4
From Japan
On 2012-03-02 00:23:58
Outside 径削 Ri endurance of iron will finish to clean to use and usually the price (the same of any manufacturer chip) decent too do not feel it. This kind of chip is hope down is more price.
This review is about item#04802567.
Machining of special steel (SCR415H material)
5
From Japan
On 2010-10-25 11:07:04
Exactly the same thing from the past, we used to buy from other companies. The same thing, available to you to purchase aimed at the further campaign Date cheap your products with price in super deals.
This review is about item#04802567.
Shaft production at the lathe
5
From Japan
On 2008-04-29 08:09:00
Good price is also reasonable sharpness
This review is about item#04802883.