Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert
  • Insert
  • Insert

Insert TNGG160402R-P

Item.#
04802305
Mfr.#
TNGG160402R-P
Package Qty.
1Box(10PC)
Ship pack of
1
129.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Corner Height Tolerance (mm)
+/-0.025
Thickness s (mm)
4.76
Inscribed Circle Tolerance (mm)
+/-0.025
Egocentric
Right
Corner Radius rc (mm)
0.2
Shape
Equilateral triangle 60 degree degrees
Type
Negative
Work Material
P (steel)/M (stainless )
Hole Diameter d1(Φmm)
3.81
Blade Length l (mm)
16.5
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
9.525
Holes With/Whithout
Available
Material
GH330
TRUSCO Part Number
345-1721