Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert
  • Insert

Insert TNGG160402R-P

Item.#
04802314
Mfr.#
TNGG160402R-P
Package Qty.
1Box(10PC)
Ship pack of
1
82.78 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Corner Height Tolerance (mm)
+/-0.025
Thickness s (mm)
4.76
Inscribed Circle Tolerance (mm)
+/-0.025
Egocentric
Right
Type
Negative
Holes With/Whithout
Available
Material
NS530
Hole Diameter d1(Φmm)
3.81
Blade Length l (mm)
16.5
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
9.525
Corner Radius rc (mm)
0.2
Shape
Equilateral triangle 60 degree degrees
Work Material
P (steel)/K (cast iron)