Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert
  • Insert

Insert TNGG160404L-C

Item.#
04802384
Mfr.#
TNGG160404L-C
Package Qty.
1Box(10PC)
Ship pack of
1
129.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Corner Height Tolerance (mm)
+/-0.025
Thickness s (mm)
4.76
Inscribed Circle Tolerance (mm)
+/-0.025
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
9.525
Material
GH330
TRUSCO Part Number
345-1828
Holes With/Whithout
Available
Breaker
C-SHAPE
Hole Diameter d1 (mm)
3.81
Blade Length l (mm)
16.5
Relief Angle (degree)
0
Egocentric
Left
Shape
Equilateral triangle 60 degree degrees
Type
Negative
Corner Radius rc (mm)
0.2
Cutting Range
Accuracy finish
Work Material
P (steel)/M (stainless )