Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert TNGG160404L-W

Item.#
04802506
Mfr.#
TNGG160404L-W
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Corner Height Tolerance (mm)
+/-0.025
Relief Angle (degree)
0
Inscribed Circle Diameter (phi mm)
9.525
Shape
60 degree equilateral triangle
Hole Diameter d1 (mm)
3.81
Thickness s (mm)
4.76
Cutting Range
Precision finishing
Material
NS530
Inscribed Circle Tolerance (mm)
+/-0.025
Thickness Tolerance (mm)
+/-0.13
Work Material
P (steel)/K (cast iron)
Type
Negative
Corner Radius rc (mm)
0.4
Holes With/Whithout
available
Blade Length l (mm)
16.5
Egocentric
Left