Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert TNGG160404R-P

Item.#
04802646
Mfr.#
TNGG160404R-P
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Corner Height Tolerance (mm)
+/-0.025
Thickness s (mm)
4.76
Inscribed Circle Tolerance (mm)
+/-0.025
Egocentric
Right
Breaker
P type
Corner Radius rc (mm)
0.4
Shape
60 degree equilateral triangle
Type
Negative
Hole Diameter d1 (mm)
3.81
Blade Length l (mm)
16.5
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
9.525
Relief Angle (degree)
0
Holes With/Whithout
available
Material
NS530
Work Material
P (steel)/K (cast iron)