Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert
  • Insert

Insert TNGG160404R-W

5.00 (1)
Item.#
04802673
Mfr.#
TNGG160404R-W
Package Qty.
1Box(10PC)
Ship pack of
1
78.12 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Corner Height Tolerance (mm)
+/-0.025
Corner Radius rc (mm)
0.4
Blade Length l (mm)
16.5
Relief Angle (degree)
0
Egocentric
Right
Breaker
WType
Holes With/Whithout
Yes
Material
TH10
Work Material
K (cast iron) / N (non-ferrous metal) / S / H (difficult-to-cut materials) (high hardness material)
Hole Diameter d1(Φmm)
3.81
Thickness s (mm)
4.76
Inscribed Circle Tolerance (mm)
+/-0.025
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
9.525
TRUSCO Part Number
345-2069
Cutting Range
Finishing cutting, lead type
2014 TRUSCO Published Page
1-0537
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During lathe operation
5
From Japan
On 2008-03-13 15:41:14
It is cheap and good.
This review is about item#04802664.