Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert TNMG160404

Item.#
04804064
Mfr.#
TNMG160404
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Shape
Equilateral triangle 60 degree degrees
Material
NS530
Type
Negative
Thickness s (mm)
4.76
Blade Length l (mm)
16.5
Thickness Tolerance (mm)
+/-0.13
Work Material
P (steel)/K (cast iron)
Corner Height Tolerance (mm)
+/-0.08 - +/-0.18
Hole Diameter d1 (mm)
3.81
Corner Radius rc (mm)
0.4
Holes With/Whithout
Available
Inscribed Circle Tolerance (mm)
+/-0.05 - +/-0.13
Inscribed Circle Diameter (phi mm)
9.525