Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert TNMG160404-SM

5.00 (1)
Item.#
04804642
Mfr.#
TNMG160404-SM
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Breaker
SMType
Relief Angle (degree)
0
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
9.525
Work Material
M (stainless steel)
Material
T6020
TRUSCO Part Number
347-5450
Cutting Range
Medium cutting, for stainless steel
Inscribed Circle Tolerance (mm)
+/-0.05 to +/-0.13
2014 TRUSCO Published Page
1-0537
Corner Height Tolerance (mm)
+/-0.08 to +/-0.18
Hole Diameter d1 (mm)
3.81
Corner Radius rc (mm)
0.4
Thickness s (mm)
4.76
Holes With/Whithout
Yes
Blade Length l (mm)
16.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mainly if there is stickiness we use to hard material.
5
From Japan
On 2015-09-10 14:37:21
It survives and little more is good to have.
This review is about item#04805796.