Buy more than* S$200* and get FREE SHIPPING

  • Chip TNMG-SS
  • Chip TNMG-SS
  • Chip TNMG-SS

Chip TNMG-SS TNMG160404-SS

5.00 (1)
Item.#
04804667
Mfr.#
TNMG160404-SS
Package Qty.
1Box(10PC)
Ship pack of
1
70.11 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Relief Angle (degree)
0
Inscribed Circle Diameter (phi mm)
9.525
Type
Negative
TRUSCO Part Number
347-5476
Application
Finish cutting, stainless steel
Thickness s (mm)
4.76
Blade Length l (mm)
16.5
Work Material
P (steel)/M (stainless )
Material
GH330
Thickness Tolerance (mm)
+/-0.13
Thickness (mm)
4.76
Corner Height Tolerance (mm)
+/-0.08-+/-0.18
Hole Diameter d1(Φmm)
3.81
Corner Radius rc (mm)
0.4
Holes With/Whithout
available
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.13
Shape
60 degree equilateral triangle
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting tool
5
From Japan
On 2013-03-26 19:08:24
It can be used normally.
This review is about item#04804667.