Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Chip TNMG-SS
  • Chip TNMG-SS
  • Chip TNMG-SS
  • Chip TNMG-SS

Chip TNMG-SS TNMG160404-SS

5.00 (1)
Item.#
04804703
Mfr.#
TNMG160404-SS
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Relief Angle (degree)
0
Inscribed Circle Diameter (phi mm)
9.525
Work Material
M (stainless )
Material
T6030
Corner Height Tolerance (mm)
+/-0.08 - +/-0.18
Hole Diameter d1 (mm)
3.81
Corner Radius rc (mm)
0.4
Holes With/Whithout
Available
Inscribed Circle Tolerance (mm)
+/-0.05 - +/-0.13
Thickness Tolerance (mm)
+/-0.13
Thickness (mm)
4.76
Shape
Equilateral triangle 60 degree degrees
Type
Negative
TRUSCO Part Number
347-5492
Application
Finishing cutting
Thickness s (mm)
4.76
Blade Length l (mm)
16.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting tool
5
From Japan
On 2013-03-26 19:08:24
You can use normal.
This review is about item#04804667.