Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert
  • Insert

Insert TNMG160404L-S

4.67 (3)
Item.#
04804956
Mfr.#
TNMG160404L-S
Package Qty.
1Box(10PC)
Ship pack of
1
70.11 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inscribed Circle Diameter (phi mm)
9.525
Egocentric
Left
Work Material
P (steel)/M (stainless )
Shape
60 degree equilateral triangle
Type
Negative
TRUSCO Part Number
347-5271
Hole Diameter d1(Φmm)
3.81
Corner Radius rc (mm)
0.4
Holes With/Whithout
available
Corner Height Tolerance (mm)
+/-0.08-+/-0.18
Cutting Blade Length (mm)
16.5
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.13
Relief Angle (degree)
0
Thickness Tolerance (mm)
+/-0.13
Thickness (mm)
4.76
Material
GH330
Application
Medium cutting
Thickness s (mm)
4.76
Cutting Range
medium cutting
Blade Length l (mm)
16.5
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
lathe manufacturing
4
From Japan
On 2017-02-26 20:31:55
It can be fixed firmly to the holder, the bending of the chip is also good.
This review is about item#4804956.
Metal Processing
5
From Japan
On 2016-06-08 14:55:25
It is very easy to use. You can cut well.
This review is about item#00702135.
Lathe operation
5
From Japan
On 2015-04-07 17:23:02
It is very easy to use, I think that it is a good item with durability.
This review is about item#04804965.