Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert TNMG160404L-S

5.00 (2)
Item.#
04804983
Mfr.#
TNMG160404L-S
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Inscribed Circle Diameter (phi mm)
9.525
Work Material
M (stainless steel)
Shape
60 degree equilateral triangle
Type
Negative
TRUSCO Part Number
347-5310
Hole Diameter d1 (mm)
3.81
Corner Radius rc (mm)
0.4
Holes With/Whithout
available
Corner Height Tolerance (mm)
+/-0.08-+/-0.18
Egocentric
Left
Cutting Blade Length (mm)
16.5
Relief Angle (degree)
0
Thickness Tolerance (mm)
+/-0.13
Thickness (mm)
4.76
Material
T6030
Application
Medium cutting
Thickness s (mm)
4.76
Cutting Range
medium cutting
Blade Length l (mm)
16.5
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.13
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Metal processing
5
From Japan
On 2016-06-08 14:55:25
It is very easy to use. You cut well
This review is about item#00702135.
Lathe work
5
From Japan
On 2015-04-07 17:23:02
It is very easy to use, I think that it is good product there is also durability.
This review is about item#04804965.