Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert TNMG160404R-S

5.00 (2)
Item.#
04805035
Mfr.#
TNMG160404R-S
Package Qty.
1Box(10PC)
Ship pack of
1
70.11 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Egocentric
Right
Cutting Blade Length (mm)
16.5
Material
GH330
Type
Negative
TRUSCO Part Number
347-5352
Application
Medium cutting
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.13
Thickness Tolerance (mm)
+/-0.13
Corner Height Tolerance (mm)
+/-0.08-+/-0.18
Hole Diameter d1(Φmm)
3.81
Inscribed Circle Diameter (phi mm)
9.525
Corner Radius rc (mm)
0.4
Thickness s (mm)
4.76
Holes With/Whithout
available
Cutting Range
medium cutting
Blade Length l (mm)
16.5
Relief Angle (degree)
0
Work Material
P (steel)/M (stainless )
Thickness (mm)
4.76
Shape
60 degree equilateral triangle
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I suspect that it is good for rough processing of sus and ss material
5
From Japan
On 2016-04-28 21:12:31
I am satisfied.
This review is about item#04805035.
Turning work of carbon steel such as S45C
5
From Japan
On 2011-10-07 20:49:46
It is used for turning of carbon steel (S45C), but the tip may last long.
This review is about item#04805062.