Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert TNMG160404R-S

5.00 (2)
Item.#
04805062
Mfr.#
TNMG160404R-S
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Egocentric
Right
Cutting Blade Length (mm)
16.5
Hole Diameter d1 (mm)
3.81
Corner Radius rc (mm)
0.4
Thickness s (mm)
4.76
Holes With/Whithout
available
Cutting Range
medium cutting
Blade Length l (mm)
16.5
Relief Angle (degree)
0
Work Material
M (stainless steel)
Inscribed Circle Diameter (phi mm)
9.525
Thickness (mm)
4.76
Shape
60 degree equilateral triangle
Material
T6030
Type
Negative
TRUSCO Part Number
347-5395
Application
Medium cutting
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.13
Thickness Tolerance (mm)
+/-0.13
Corner Height Tolerance (mm)
+/-0.08-+/-0.18
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I think that it is good to roughing At the same ss material of sus
5
From Japan
On 2016-04-28 21:12:31
I am pleased
This review is about item#04805035.
Turning work of carbon steel such as S45C
5
From Japan
On 2011-10-07 20:49:46
While you are using the turning of carbon steel (S45C), the chip may be long-lasting.
This review is about item#04805062.