Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert
  • Insert

Insert TNMG160408

Item.#
04805254
Mfr.#
TNMG160408
Package Qty.
1Box(10PC)
Ship pack of
1
77.06 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Breaker
Entire circumference form
Corner Height Tolerance (mm)
+/-0.08 to +/-0.18
Hole Diameter d1(Φmm)
3.81
Thickness s (mm)
4.76
Blade Length l (mm)
16.5
Inscribed Circle Tolerance (mm)
+/-0.05 to +/-0.13
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
9.525
Relief Angle (degree)
0
Material
TH10
Corner Radius rc (mm)
0.8
Holes With/Whithout
Yes
2014 TRUSCO Published Page
1-0537
TRUSCO Part Number
347-5875
Cutting Range
Medium cutting