Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert
  • Insert
  • Insert

Insert TNMG160408-SM

5.00 (1)
Item.#
04805796
Mfr.#
TNMG160408-SM
Package Qty.
1Box(10PC)
Ship pack of
1
70.12 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Corner Radius rc (mm)
0.8
Thickness s (mm)
4.76
Holes With/Whithout
available
Shape
60 degree equilateral triangle
Type
Negative
Corner Height Tolerance (mm)
+/-0.08-+/-0.18
Hole Diameter d1(Φmm)
3.81
Material
T6030
TRUSCO Part Number
347-6251
Blade Length l (mm)
16.5
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.13
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
9.525
Work Material
M (stainless steel)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is mainly used for sticky and hard materials.
5
From Japan
On 2015-09-10 14:37:21
I will be saved if you have a good time.
This review is about item#04805796.