Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Chip TNMG-SS
  • Chip TNMG-SS
  • Chip TNMG-SS
  • Chip TNMG-SS

Chip TNMG-SS TNMG160408-SS

5.00 (1)
Item.#
04805805
Mfr.#
TNMG160408-SS
Package Qty.
1Box(10PC)
Ship pack of
1
70.12 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Relief Angle (degree)
0
Inscribed Circle Diameter (phi mm)
9.525
Inscribed Circle Tolerance (mm)
+/-0.05 - +/-0.13
Shape
Equilateral triangle 60 degree degrees
Type
Negative
TRUSCO Part Number
347-6260
Application
Finishing cutting
Thickness s (mm)
4.76
Blade Length l (mm)
16.5
Thickness Tolerance (mm)
+/-0.13
Thickness (mm)
4.76
Work Material
P (steel)/M (stainless )
Material
GH330
Corner Height Tolerance (mm)
+/-0.08 - +/-0.18
Hole Diameter d1(Φmm)
3.81
Corner Radius rc (mm)
0.8
Holes With/Whithout
Available