Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert
  • Insert

Insert TNMG160408-SS

Item.#
04805841
Mfr.#
TNMG160408-SS
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Relief Angle (degree)
0
Inscribed Circle Diameter (phi mm)
9.525
Breaker
SS form
Cutting Blade Length (mm)
16.5
Corner Height Tolerance (mm)
+/-0.08-+/-0.18
Application
Finishing cutting
Inscribed Circle Diameter (d) Tolerance (mm)
+/-0.05-+/-0.13
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.13
Work Material
M (stainless steel)
Shape
60 degree equilateral triangle
Thickness Tolerance (mm)
+/-0.13
Thickness (mm)
4.76
Material
T6030
Type
Negative
TRUSCO Part Number
347-6286
Holes With/Whithout
available
Tip Breaker
Double-sided
Hole Shape
Cylindrical hole
Hole Diameter d (phi mm)
3.81