Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert
  • Insert
  • Insert

Insert TNMG160408L-S

4.67 (3)
Item.#
04806112
Mfr.#
TNMG160408L-S
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Inscribed Circle Diameter (phi mm)
9.525
Blade Length l (mm)
16.5
Inscribed Circle Tolerance (mm)
+/-0.05 - +/-0.13
Relief Angle (degree)
0
Thickness Tolerance (mm)
+/-0.13
Thickness (mm)
4.76
Hole Diameter d1(Φmm)
3.81
Corner Radius rc (mm)
0.8
Holes With/Whithout
Available
Corner Height Tolerance (mm)
+/-0.08 - +/-0.18
Cutting Blade Length (mm)
16.5
Egocentric
Left
Work Material
M (stainless )
Shape
Equilateral triangle 60 degree degrees
Type
Negative
Material
T6030
Application
Medium cutting
Thickness s (mm)
4.76
Cutting Range
Medium cutting
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
lathe manufacturing
4
From Japan
On 2017-02-26 20:31:55
Nicely can be fixed to a holder, it is also good bend of the chips.
This review is about item#4804956.
Metal processing
5
From Japan
On 2016-06-08 14:55:25
It is very easy to use. You cut well
This review is about item#00702135.
Lathe work
5
From Japan
On 2015-04-07 17:23:02
It is very easy to use, I think that it is good product there is also durability.
This review is about item#04804965.