Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert
  • Insert

Insert TPGM070104L

Item.#
04809533
Mfr.#
TPGM070104L
Package Qty.
1Box(10PC)
Ship pack of
1
95.70 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Holes With/Whithout
available
Inscribed Circle Tolerance (mm)
+/-0.025
Thickness Tolerance (mm)
+/-0.13
Work Material
P (steel)/K (cast iron)
Material
NS530
Corner Radius (mm)
0.4
Cutting Range
Finishing to medium cutting
Relief Angle (degree)
11
Nose Position Tolerance (mm)
+/-0.025
Thickness (mm)
1.59
Type
Positive
Shape
60 degree equilateral triangle