NoteBuy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert TPGM070104R

Item.#
04809551
Mfr.#
TPGM070104R
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Holes With/Whithout
Available
Cutting Range
Finishing to medium cutting
Relief Angle (degree)
11
Nose Position Tolerance (mm)
+/-0.025
Thickness (mm)
1.59
Material
NS530
Corner Radius (mm)
0.4
Inscribed Circle Tolerance (mm)
+/-0.025
Thickness Tolerance (mm)
+/-0.13
Work Material
P (steel)/K (cast iron)
Shape
Equilateral triangle 60 degree degrees
Type
Positive