Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert TPGR110304L

Item.#
04810111
Mfr.#
TPGR110304L
Package Qty.
1Box(10PC)
Ship pack of
1
129.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Work Material
P (steel)/K (cast iron)
Nose Position Tolerance (mm)
+/-0.025
Inscribed Circle Diameter (phi mm)
6.35
Cutting Blade Length l (mm)
11
Corner Radius rc (mm)
0.4
Holes With/Whithout
Nothing
Relief Angle (degree)
11
Material
NS530
Egocentric
Left
Shape
60 degree equilateral triangle
Type
Positive
Thickness s (mm)
3.18
Inscribed Circle Tolerance (mm)
+/-0.025
Thickness Tolerance (mm)
+/-0.13