Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert TPGT090204L-W15

Item.#
04810425
Mfr.#
TPGT090204L-W15
Package Qty.
1Box(10PC)
Ship pack of
1
139.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Egocentric
Left
Relief Angle (degree)
11
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
9.525
Cutting Blade Length (mm)
16.5
Work Material
K (cast iron)/N (nonferrous metal)
Tip Breaker
Single-sided
Holes With/Whithout
available
Corner Height Tolerance (mm)
+/-0.025
Corner Radius (mm)
0.4
Shape
60 degree equilateral triangle
Type
Positive
TRUSCO Part Number
345-6030
Application
Finishing cutting
Inscribed Circle Diameter (d) Tolerance (mm)
+/-0.025
Thickness (mm)
3.97
Material
GH110
Hole Diameter d (phi mm)
4.4
Breaker
W15 type
Hole Shape
Some cylindrical holes with one-sided 40 degree-60 degree