Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert TPGT090204L-W15

Item.#
04810434
Mfr.#
TPGT090204L-W15
Package Qty.
1Box(10PC)
Ship pack of
1
139.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Holes With/Whithout
Available
Cutting Blade Length l (mm)
9.6
Hole Diameter d1 (phi mm)
2.5
Relief Angle (degree)
11
Type
Positive
Thickness s (mm)
2.38
Inscribed Circle Diameter (phi mm)
5.56
Work Material
P (steel)/M (stainless )
Breaker
W15 type
Inscribed Circle Tolerance (mm)
+/-0.025
Shape
Equilateral triangle 60 degree degrees
Corner Radius rc (mm)
0.4
Thickness Tolerance (mm)
+/-0.13
TRUSCO Part Number
345-6048
Nose Position Tolerance (mm)
+/-0.025
Material
GH330