Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert TPGT110204L-W15

5.00 (2)
Item.#
04810662
Mfr.#
TPGT110204L-W15
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Holes With/Whithout
Available
Inscribed Circle Tolerance (mm)
+/-0.025
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
6.35
Shape
Equilateral triangle 60 degree degrees
Corner Radius (mm)
0.4
Material
NS530
Cutting Range
Finishing
Relief Angle (degree)
11
Nose Position Tolerance (mm)
+/-0.025
Thickness (mm)
2.38
Type
Positive
Work Material
P (steel)/K (cast iron)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Good very to sharpen the hard things
5
From Japan
On 2012-08-10 10:02:35
Will is a very good chip, but why was canceled handling
This review is about item#04810531.
We use the contour cutting of parts.
5
From Japan
On 2007-10-16 17:36:03
In our company, because it makes a variety of parts, it will select the suits cutlery to processing.
This review is about item#04810662.