Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert TPGT130302L-W15

Item.#
04810845
Mfr.#
TPGT130302L-W15
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
7.94
Shape
Equilateral triangle 60 degree degrees
Holes With/Whithout
Available
Corner Radius (mm)
0.2
Relief Angle (degree)
11degreedegrees
Egocentric
Left
Thickness (mm)
3.18
Material
NS530
Application
Finishing cutting, lead type
Inscribed Circle Tolerance (mm)
+/-0.025
Work Material
P (steel)/K (cast iron)