Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert TPGT130304L-W15

Item.#
04810942
Mfr.#
TPGT130304L-W15
Package Qty.
1Box(10PC)
Ship pack of
1
179.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Diameter d1 (phi mm)
3.4
Corner Radius rc (mm)
0.4
Inscribed Circle Diameter (phi mm)
7.94
Nose Position Tolerance (mm)
+/-0.025
Shape
Equilateral triangle 60 degree degrees
Material
GH330
Inscribed Circle Tolerance (mm)
+/-0.025
Relief Angle (degree)
11
Thickness Tolerance (mm)
+/-0.13
Thickness s (mm)
3.18
Breaker
W15 type
Type
Positive
TRUSCO Part Number
345-6544
Holes With/Whithout
Available
Cutting Blade Length l (mm)
13.8
Work Material
P (steel)/M (stainless )