Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert TPGT130304L-W15

Item.#
04810967
Mfr.#
TPGT130304L-W15
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Relief Angle (degree)
11
Egocentric
Left
Nose Position Tolerance (mm)
+/-0.025
Type
Positive
Material
NS530
Corner Radius (mm)
0.4
Inscribed Circle Tolerance (mm)
+/-0.025
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
13.8
Thickness (mm)
3.18
Shape
Equilateral triangle 60 degree degrees
Holes With/Whithout
Available
Cutting Range
Finishing
Work Material
P (steel)/K (cast iron)