Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert TPKN43ZTR

4.00 (1)
Item.#
04811694
Mfr.#
TPKN43ZTR
Package Qty.
1Box(10PC)
Ship pack of
1
149.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
349-5515
Caution
Changed to sequential perforated type
Application
Precise cutting and finish cutting
Inscribed Circle Diameter (phi mm)
9.525
Cutting Blade Length (mm)
16.6
Thickness (mm)
4.76
Shape
35 degreedegrees Diamond shape
Material
AH120
Corner Radius (mm)
0.2
Hole Diameter d (phi mm)
3.81
Relief Angle (degree)
0
Thickness Tolerance (mm)
+/-0.13
Pricision
K
Inscribed Circle Diameter (d) Tolerance (mm)
+/-0.025
Tip Breaker
Both sides
Honing
Available
Type
Negative
Hole Shape
Cylindrical hole
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Milling etc.
4
From Japan
On 2008-12-23 11:13:57
Good reputation for craftsmen
This review is about item#06099712.