Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert
  • Insert

Insert WNMG080408

5.00 (1)
Item.#
04819674
Mfr.#
WNMG080408
Package Qty.
1Box(10PC)
Ship pack of
1
77.06 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Breaker
Entire circumference
Dimension G(mm)
4.6
Egocentric
Right
TRUSCO Part Number
348-0267
Corner Height Tolerance (mm)
+/-0.08-+/-0.18
Dimension r (mm)
0.2
Slot Depth (mm)
4.5
Dimension W (mm)
3 (+/-0.05)
Material
TH10
Holes With/Whithout
available
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2015-08-11 19:35:55
good
This review is about item#35581901.